3/4 x 3/4 x 1 in. CPVC Sprinkler Tee
FlameGuard® 3/4 x 3/4 x 1 in. CPVC Sprinkler Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM F-438, ASTM F-439
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- FlameGuard®
- Color Finish Name:
- Orange
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 1 in
- Fitting Type:
- Tee
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 150
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Product Type:
- CPVC