1-1/2 in. MPT x Socket Weld CPVC Transition Adapter
FlameGuard® 1-1/2 in. MPT x Socket Weld CPVC Transition Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Molded Bush-Fab
- Made in USA
Documents
Specifications
- ASTM:
- ASTM F-437, ASTMF-438, ASTM F-439
- Collection:
- FlameGuard®
- End Connection 1:
- MPT
- End Connection 2:
- Socket Weld
- End Connections:
- MPT x Socket Weld
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 3-9/32 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- SDR 13.5
- UL Listed:
- Yes
- UPC:
- 054211201756