This product requires certification to purchase.

1 x 1 in. Brass CPVC Sprinkler Spigot Adapter

Spears® Manufacturing Company

FlameGuard™ 1 x 1 in. Brass CPVC Sprinkler Spigot Adapter

  • Fast #
  • Part #S4278010
  • Item #460738
  • Manufacturer Part #4278-010
4.7 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

FlameGuard™ 1 x 1 in. Brass CPVC Sprinkler Spigot Adapter

  • Fast #
  • Part #S4278010
  • Item #460738
  • Manufacturer Part #4278-010
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 90
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
FlameGuard™
End Connection 1:
Spigot
End Connection 2:
FPT
End Connections:
Spigot x FPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in x 1 in
Material:
Plastic
Material Type:
CPVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
054211716977