SPEARS®
LabWaste™ 1-1/2 in. CPVC P-Trap
Part #SP706X015C | Item #5136785 | Manufacturer Part #P706X-015C
Trap Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Specifications
Cleanout: No
Collection: LabWaste™
Color Finish: Grey
Color Finish Category: Greys
Connection Type: Solvent Weld
End Connection 1: Hub
End Connection 2: Hub
End Connections: Hub
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in x 1-1/2 in
Fitting Type: Straight
Material Type: CPVC
Trap Material: CPVC
Trap Size: 1-1/2 in
Entire Collection
-
Starting at $329.29
-
Starting at $129.99
-
Starting at $1,737.33
-
Starting at $113.38
-
Starting at $90.32