1-1/2 in. Spigot x Socket Weld Straight Tailpiece CPVC Adapter with Nut
LabWaste™ 1-1/2 in. Spigot x Socket Weld Straight Tailpiece CPVC Adapter with Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-2618
- Application:
- Chemical Waste Drainage
- Clean Bagged:
- No
- Collection:
- LabWaste™
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Slip
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 054211994955