2 in. Spigot x Hub Straight CPVC 90 Degree Elbow with 1/4 Degree Bend
LabWaste™ 2 in. Spigot x Hub Straight CPVC 90 Degree Elbow with 1/4 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2618, ASTM D-2665, ASTM D-3311, ASTM F-441, ASTM F-493
- Clean Bagged:
- No
- Collection:
- LabWaste™
- Color Finish Name:
- Grey
- Elbow Degree:
- 90
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 054211994016