4 x 2 in. Spigot x Hub and DWV CPVC Flush Bushing
Labwaste® 4 x 2 in. Spigot x Hub and DWV CPVC Flush Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI 723
- ASTM:
- ASTM F-2618, ASTM D-3311
- Clean Bagged:
- No
- Collection:
- Labwaste®
- Color Finish Name:
- Grey
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connections:
- Spigot x Hub
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 2
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Flush Bushing
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 100
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 9000 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 054211991329