6 x 6 x 2 in. Hub Reducing CPVC Combination Wye with 1/8 Degree Bend
LabWaste® 6 x 6 x 2 in. Hub Reducing CPVC Combination Wye with 1/8 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Collection:
- LabWaste®
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Size 3:
- 2
- Fitting Sizes:
- 6 in x 6 in x 2 in
- Fitting Type:
- Combination Wye
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 054211396087