2 in. MPT x Hub CPVC Adapter
LabWaste™ 2 in. MPT x Hub CPVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2665, ASTM D-3311, ASTM F-1866, ASTM D-1784
- Clean Bagged:
- No
- Collection:
- LabWaste™
- Color Finish Name:
- Grey
- End Connection 1:
- MPT
- End Connection 2:
- Hub
- End Connections:
- MPT x Hub
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- Yes
- Pressure - Maximum:
- 25 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 054211991350