6 in. Spigot x Socket Schedule 40 PVC Adapter
6 in. Spigot x Socket Schedule 40 PVC Adapter
Product Details
Product Details
Specifications
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Adapter
- UPC:
- 054211131107