6 x 4 in. Socket 100# Reducing PVC Stub Saddle

You last purchased this on
 
Spears Manufacturing

6 x 4 in. Socket 100# Reducing PVC Stub Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spears Manufacturing

6 x 4 in. Socket 100# Reducing PVC Stub Saddle

  • Fast #
  • Part #S300101899
  • Item #7751585
  • Manufacturer Part #300-101899
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Irrigation Piping
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
PVC
Pressure Class:
100#
Product Type:
Saddle
Smart Home Enabled:
No
UL Listed:
No