6 x 4 in. Socket Reducing PVC Coupling
6 x 4 in. Socket Reducing PVC Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fitting Size 1:
- 6
- Fitting Size 2:
- 4
- Fitting Sizes:
- 6 in x 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Coupling
- UPC:
- 054211841068