8 in. Socket PVC Coupling
8 in. Socket PVC Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Coupling
- UPC:
- 054211584514