8 in. Spigot x Socket Schedule 40 PVC Adapter
8 in. Spigot x Socket Schedule 40 PVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Adapter
- UPC:
- 054211131121