8 x 8 x 4 in. Socket Reducing PVC Tee
8 x 8 x 4 in. Socket Reducing PVC Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Size 3:
- 4
- Fitting Sizes:
- 8 in x 8 in x 4 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Tee
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 054211587980