This product requires certification to purchase.

3/4 x 5-1/2 in. Threaded Straight Schedule 80 PVC Nipple

Spears® Manufacturing Company

883 Series 3/4 x 5-1/2 in. Threaded Straight Schedule 80 PVC Nipple

  • Fast #
  • Part #S883055
  • Item #26199
  • Manufacturer Part #883-055
3.8 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

883 Series 3/4 x 5-1/2 in. Threaded Straight Schedule 80 PVC Nipple

  • Fast #
  • Part #S883055
  • Item #26199
  • Manufacturer Part #883-055
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784
Clean Bagged:
No
Collection:
883 Series
Color Finish Name:
Grey
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple
Length:
5-1/2 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211118566