This product requires certification to purchase.

1/2 in. CPVC Street Elbow

Spears® Manufacturing Company

1/2 in. CPVC Street Elbow

  • Fast #
  • Part #S809005C
  • Item #10249632
  • Manufacturer Part #809-005C
3.2 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1/2 in. CPVC Street Elbow

  • Fast #
  • Part #S809005C
  • Item #10249632
  • Manufacturer Part #809-005C
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200 Pallet: 12000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • ASTM DF439
  • NSF® Certified for use in Potable Water Applications
  • Made in the U.S.A.
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Spigot
End Connection 2
Socket Weld
End Connections
Spigot x Socket Weld
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Color Finish Name
Grey
Fitting Type
Straight, Street Elbow
Material
Plastic
Material Type
CPVC
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Industrial, Commercial
ASTM
ASTM F--439
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
054211858615