This product requires certification to purchase.

1/2 x 12 in. MIPT Schedule 80 PVC Nipple in Grey

Spears® Manufacturing Company

1/2 x 12 in. MIPT Schedule 80 PVC Nipple in Grey

  • Fast #
  • Part #S882120M
  • Item #9772399
  • Manufacturer Part #882-120M
4.3 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1/2 x 12 in. MIPT Schedule 80 PVC Nipple in Grey

  • Fast #
  • Part #S882120M
  • Item #9772399
  • Manufacturer Part #882-120M
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Precision machined for schedule 80 pipe stock
  • Made in the U.S.A
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MIPT
End Connection 2
MIPT
End Connections
MIPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
12 in
Characteristics & Features
Color Finish Name
Grey
Fitting Type
Nipple, Straight
Material
Plastic
Material Type
PVC
Schedule Class
80
Warranty & Product Information
Origin
Domestic
UPC
054211046616