This product requires certification to purchase.

1/2 x 3 in. MIPT Schedule 80 PVC Nipple in Grey

Spears® Manufacturing Company

1/2 x 3 in. MIPT Schedule 80 PVC Nipple in Grey

  • Fast #
  • Part #S882030M
  • Item #9859071
  • Manufacturer Part #882-030M
3.6 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1/2 x 3 in. MIPT Schedule 80 PVC Nipple in Grey

  • Fast #
  • Part #S882030M
  • Item #9859071
  • Manufacturer Part #882-030M
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Precision machined for schedule 80 pipe stock
  • Made in the U.S.A
  • Threads conform to ASTM F1498
  • Requires Certification

Documents


Specifications

ASTM:
F-1498
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Nipple, Straight
Length:
3 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
420 psi
Schedule Class:
80
UPC:
054211038369