This product requires certification to purchase.

1-1/2 in. PVC FLG GATE Valve EPDM

Spears® Manufacturing Company

1-1/2 in. PVC FLG GATE Valve EPDM

  • Fast #
  • Part #S2023015
  • Item #10875736
  • Manufacturer Part #2023-015
4.2 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1-1/2 in. PVC FLG GATE Valve EPDM

  • Fast #
  • Part #S2023015
  • Item #10875736
  • Manufacturer Part #2023-015
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 195
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Strain Equalizing Threads
  • Non-Rising Stem
  • Made in the U.S.A.
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/2 in
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
8-1/16 in
Length
7-3/4 in
Pressure - Maximum
150 psi
Valve Size
1-1/2 in
Weight
3.12 lb
Characteristics & Features
Handle Material
Polypropylene
Material
Plastic
Material Type
PVC
Valve Body Material
PVC
Valve Disc Material
Polypropylene
Valve Operator
Handwheel
Valve Seat Material
EPDM
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASTM
ASTM D-1784
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Commercial, Industrial
Type
S2023015
UPC
054211518748