This product requires certification to purchase.

1-1/2 in. PVC S40 SPXS SHRT REP COUP

Spears® Manufacturing Company

1-1/2 in. PVC S40 SPXS SHRT REP COUP

  • Fast #
  • Part #SSH11815
  • Item #10372899
  • Manufacturer Part #SH118-15
3.4 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1-1/2 in. PVC S40 SPXS SHRT REP COUP

  • Fast #
  • Part #SSH11815
  • Item #10372899
  • Manufacturer Part #SH118-15
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32 Pallet: 1536
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ASTM D1784
  • NSF® Certified for use in Potable Water Applications
  • Made in the U.S.A.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Weight
.7401 lb
Characteristics & Features
Color Finish Name
White
Fitting Type
Repair Coupling
Material
Plastic
Material Type
PVC
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Irrigation
ASTM
D1784
Origin
Domestic
Type
SSH11815
UPC
054211499726