This product requires certification to purchase.

1-1/2 x 1-1/2 x 1/2 in. Socket Weld 140F Schedule 80 CPVC Reducing Tee in Grey

Spears® Manufacturing Company

1-1/2 x 1-1/2 x 1/2 in. Socket Weld 140F Schedule 80 CPVC Reducing Tee in Grey

  • Fast #
  • Part #S801209C
  • Item #9735113
  • Manufacturer Part #801-209C
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1-1/2 x 1-1/2 x 1/2 in. Socket Weld 140F Schedule 80 CPVC Reducing Tee in Grey

  • Fast #
  • Part #S801209C
  • Item #9735113
  • Manufacturer Part #801-209C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connection 3
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1/2 in
Characteristics & Features
Color Finish Name
Grey
Fitting Type
Tee
Material
Plastic
Material Type
CPVC
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 61-G, ANSI B16.5
Application
Industrial, Potable Water, Service
ASTM
ASTM D-1785, ASTM D-2467, ASTM F-439, ASTM F-441
NSF
NSF 61-G
NSF Certified
Yes
Origin
Domestic