1-1/2X1/4 PVC S80 SPXFIP BUSH
1-1/2X1/4 PVC S80 SPXFIP BUSH
Frequently Purchased Together
Product Details
Product Details
- NSF® certified for use in corrosive waste applications
- Made in USA
Documents
Specifications
- Application:
- Industrial, Commercial
- Color Finish Name:
- Dark Grey
- End Connection 1:
- Spigot
- End Connection 2:
- FIPT
- End Connections:
- Spigot x FIPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1-1/2 in x 1/4 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- 80