1-1/4 in. CPVC Adapter
1-1/4 in. CPVC Adapter
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
- Heavy duty schedule 80 for use in commercial & industrial applications
- Made in the U.S.A
Specifications
- ASTM:
- ASTM F-439
- Application:
- Industrial
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- SR FIPT
- End Connections:
- Socket Weld x SR FIPT
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter, Straight
- Length:
- 2-15/32
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 80
- UPC:
- 054211664025