This product requires certification to purchase.

1-1/4 x 1-1/4 x 3/4 in. Socket Reducing Schedule 80 CPVC Tee

Spears® Manufacturing Company

1-1/4 x 1-1/4 x 3/4 in. Socket Reducing Schedule 80 CPVC Tee

  • Fast #
  • Part #S801167C
  • Item #7917157
  • Manufacturer Part #801-167C
4.4 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1-1/4 x 1-1/4 x 3/4 in. Socket Reducing Schedule 80 CPVC Tee

  • Fast #
  • Part #S801167C
  • Item #7917157
  • Manufacturer Part #801-167C
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
PVC Schedule 80 Pipe
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 3/4 in
Fitting Type:
Tee
IAPMO Listed:
No
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UPC:
054211186923