This product requires certification to purchase.

1-1/4 x 3/4 in. Socket Weld Schedule 40 PVC Coupling

Spears® Manufacturing Company

1-1/4 x 3/4 in. Socket Weld Schedule 40 PVC Coupling

  • Fast #
  • Part #P40SCHF
  • Item #7899812
  • Manufacturer Part #429-167
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1-1/4 x 3/4 in. Socket Weld Schedule 40 PVC Coupling

  • Fast #
  • Part #P40SCHF
  • Item #7899812
  • Manufacturer Part #429-167
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/4 in x 3/4 in
Characteristics & Features
Fitting Type
Coupling
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
Origin
Domestic
Type
P40SCHF
UPC
054211488102