This product requires certification to purchase.

1 in. CPVC Street Tee

Spears® Manufacturing Company

1 in. CPVC Street Tee

  • Fast #
  • Part #S844010C
  • Item #9564490
  • Manufacturer Part #844-010C
4.4 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1 in. CPVC Street Tee

  • Fast #
  • Part #S844010C
  • Item #9564490
  • Manufacturer Part #844-010C
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Heavy duty schedule 80 for use in commercial & industrial applications
  • Made in the U.S.A
  • Requires Certification

Specifications

ASTM:
ASTM F-439
Application:
Industrial
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Spigot
End Connection 3:
Socket Weld
End Connections:
Socket Weld x Spigot x Socket Weld
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Street Tee, Straight
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
80
UPC:
054211858721