This product requires certification to purchase.

1 in. Plastic Full Port FIPT 150# Ball Valve

Spears® Manufacturing Company

1 in. Plastic Full Port FIPT 150# Ball Valve

  • Fast #
  • Part #S8721010
  • Item #9832890
  • Manufacturer Part #8721-010
3.6 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1 in. Plastic Full Port FIPT 150# Ball Valve

  • Fast #
  • Part #S8721010
  • Item #9832890
  • Manufacturer Part #8721-010
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chemical & corrosion resistant PVC construction
  • Economical sealed unit
  • Schedule 80 full-port design
  • High impact, U.V. resistant polypropylene handle
  • Spears® single O-ring safe-T-Shear® stem design
  • EPDM O-rings
  • Sizes 1/2" - 4" pressure rated to 150 psi @ 73°F
  • NSF® certified for potable water use
  • Assembled with silicone-free, water soluble lubricant
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Polypropylene
Length:
3-7/16 in
Material:
Plastic, Rubber
Material Type:
EPDM, PVC
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Potable Water
UPC:
054211027233
Valve Body Material:
PVC
Valve Body Style:
Ball
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
0.31 lb