This product requires certification to purchase.

1 in. PVC FLG GATE Valve EPDM

Spears® Manufacturing Company

1 in. PVC FLG GATE Valve EPDM

  • Fast #
  • Part #SPE2023010
  • Item #10875737
  • Manufacturer Part #2023-010
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1 in. PVC FLG GATE Valve EPDM

  • Fast #
  • Part #SPE2023010
  • Item #10875737
  • Manufacturer Part #2023-010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 420
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Strain Equalizing Threads
  • Non-Rising Stem
  • Made in the U.S.A.
  • Requires Certification

Specifications

ASTM:
ASTM D-1784
Diameter:
1 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
5-13/32 in
Length:
5-3/8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Recommended Valve Application:
Commercial, Industrial
UPC:
054211518724
Valve Body Material:
PVC
Valve Disc Material:
Polypropylene
Valve Operator:
Handwheel
Valve Seat Material:
EPDM
Valve Size:
1 in
Valve Type:
Gate Valve
Weight:
1.44 lb