1 in. x Close MIPT Schedule 80 PVC Close Nipple in Grey
1 in. x Close MIPT Schedule 80 PVC Close Nipple in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- ASTM D1785
- Made in the U.S.A.
Documents
Specifications
- ASTM:
- ASTM D-1875
- Color Finish Name:
- Grey
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Close, Nipple, Straight
- Length:
- 1-1/2
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Schedule Class:
- 80
- UPC:
- 054211046234