1 x 12 in. MIPT Schedule 80 PVC Nipple in Grey
1 x 12 in. MIPT Schedule 80 PVC Nipple in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Precision machined for schedule 80 pipe stock
- Made in the U.S.A
- Threads conform to ASTM F1498
Documents
Specifications
- ASTM:
- F-1498
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple, Straight
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 320 psi
- Schedule Class:
- 80
- UPC:
- 054211046333