1 x 2-1/4 in. IPS Threaded Straight Schedule 80 PVC Pipe Nipple
1 x 2-1/4 in. IPS Threaded Straight Schedule 80 PVC Pipe Nipple
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Plain End
- End Connections:
- Threaded x Plain End
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple
- Length:
- 2-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 054211653630