This product requires certification to purchase.

1 x 3/4 in. CPVC Reducing Adapter

Spears® Manufacturing Company

1 x 3/4 in. CPVC Reducing Adapter

  • Fast #
  • Part #S836102C
  • Item #10249634
  • Manufacturer Part #836-102C
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

1 x 3/4 in. CPVC Reducing Adapter

  • Fast #
  • Part #S836102C
  • Item #10249634
  • Manufacturer Part #836-102C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Pallet: 4200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • ASTM F439
  • NSF® Certified for use in Potable Water Applications
  • Made in the U.S.A.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
MIPT
End Connections
Socket Weld x MIPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Length
2-9/32 in
Characteristics & Features
Color Finish Name
Grey
Fitting Type
Adapter, Reducing
Material
Plastic
Material Type
CPVC
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
NSF Certified
Yes
Origin
Domestic
UPC
054211211076