10 x 10 x 4 in. PVC Reducing Tee
10 x 10 x 4 in. PVC Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 14-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Made in the U.S.A
- Limited lifetime warranty
Documents
Specifications
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 10 in x 10 in x 4 in
- Fitting Type:
- Tee, Reducing
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- 80
- UPC:
- 054211707463