12 in. PVC CAP SOC S40
12 in. PVC CAP SOC S40
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 70-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made in the U.S.A.
Documents
Specifications
- ASTM:
- ASTM D-1785
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 12
- Fitting Sizes:
- 12 in
- Fitting Type:
- Cap
- Head Style:
- Flat Head
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- Type:
- S3747120
- UL Listed:
- No
- UPC:
- 054211627297