12 in. PVC Street Elbow
12 in. PVC Street Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
All Sizes
Product Details
Product Details
- Made in the U.S.A
- Limited lifetime warranty
Documents
Specifications
- ASTM:
- ASTM D-1784ASTM D-1785, ASTM D-2464, ASTM D-2467
- Application:
- Drainage, Sewer
- Color Finish Name:
- Grey
- Elbow Degree:
- 90°
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Straight, Street Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 80
- UPC:
- 054211977095