12 in. Socket Weld 100# Plastic Elbow
12 in. Socket Weld 100# Plastic Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Turf, Irrigation
- Clean Bagged:
- No
- Elbow Degree:
- 11-1/4
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 12
- Fitting Size 2:
- 12
- Fitting Sizes:
- 12 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UPC:
- 054211584767