12 in. Socket Weld Schedule 40 Standard PVC 11-1/4 Degree Elbow
12 in. Socket Weld Schedule 40 Standard PVC 11-1/4 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- ASTM D1785
- NSF® certified for use in potable water applications
- Made in the U.S.A
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2466
- Color Finish Name:
- White
- Elbow Degree:
- 11-1/4°
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Elbow, Straight
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40, Standard
- UPC:
- 054211636701