12 x 6 in. PVC Sch. 80 Spigot x Socket Bushing
12 x 6 in. PVC Sch. 80 Spigot x Socket Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Made in the U.S.A
- Limited Lifetime Warranty
Specifications
- ASTM:
- D2467
- Application:
- Industrial, Commercial
- Color Finish Name:
- Gray
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Fusion
- End Connections:
- Spigot x Socket Fusion
- Fitting Size 1:
- 12
- Fitting Size 2:
- 6
- Fitting Sizes:
- 12 in x 6 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 80
- Type:
- S837666
- UPC:
- 054211977057