15 in. Socket 100 psi PVC 90 Degree Elbow
15 in. Socket 100 psi PVC 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 15 in
- Fitting Size 2:
- 15 in
- Fitting Sizes:
- 15 in
- Material:
- Plastic
- Material Type:
- PVC
- Pressure - Maximum:
- 100 psi
- Product Type:
- Elbow
- UL Listed:
- No
- UPC:
- 054211586099