This product requires certification to purchase.

15 in. Socket 100 psi PVC Tee

Spears® Manufacturing Company

15 in. Socket 100 psi PVC Tee

  • Fast #
  • Part #S300102528
  • Item #7751624
  • Manufacturer Part #300-102528
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

15 in. Socket 100 psi PVC Tee

  • Fast #
  • Part #S300102528
  • Item #7751624
  • Manufacturer Part #300-102528
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
15 in
Fitting Size 2:
15 in
Fitting Size 3:
15 in
Fitting Sizes:
15 in
Material:
Plastic
Material Type:
PVC
Pressure - Maximum:
100 psi
Product Type:
Tee
Smart Home Enabled:
No
UPC:
054211588222