2-1/2 in. Plastic Full Port Socket Weld 150# Ball Valve
2-1/2 in. Plastic Full Port Socket Weld 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- NSF® listed for potable water
- Chemical & corrosion resistant PVC or CPVC construction
- Economical sealed unit
- Schedule 80 full-bore design
- High impact polypropylene handle
- Spears® single O-ring safe-T-Shear® stem design
- EPDM O-rings
- PTFE/HDPE floating seat design
- Assembled with silicone-free, water soluble lubricant
Documents
Specifications
- ASTM:
- ASTM D-1784
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Material:
- Polypropylene
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- CPVC, PTFE
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- Recommended Valve Application:
- Potable Water
- UPC:
- 054211517697
- Valve Body Material:
- CPVC
- Valve Body Style:
- Socket Weld
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 2.31 lb