2-1/2 x 3 in. Threaded Straight Schedule 80 CPVC Nipple
2-1/2 x 3 in. Threaded Straight Schedule 80 CPVC Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Injection molded
- Exceptional chemical and corrosion resistance unlike metal, CPVC fittings never rust, scale or pit and will provide many years of maintenance-free service and extended system life
- High temperature ratings CPVC thermoplastics can handle fluids at service temperatures up to 200 Deg F allowing a wide range of process applications, including hot corrosive liquids
- Higher flow capacity smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
- Lower installation costs substantially lower material costs than steel alloys or lined steel, combined with lighter weight and ease of installation, can reduce installation costs by as much as 60% over conventional metal systems
- Lifetime limited warranty
- Made in USA
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2863, ASTM F-439
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT x MIPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Length:
- 3
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 420 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 054211124765