This product requires certification to purchase.

2 in. Plastic Full Port Socket Weld 150# Ball Valve

Spears® Manufacturing Company

2 in. Plastic Full Port Socket Weld 150# Ball Valve

  • Fast #
  • Part #S8722020
  • Item #9832889
  • Manufacturer Part #8722-020
5 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

2 in. Plastic Full Port Socket Weld 150# Ball Valve

  • Fast #
  • Part #S8722020
  • Item #9832889
  • Manufacturer Part #8722-020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Chemical & corrosion resistant PVC construction
  • Economical sealed unit
  • Schedule 80 full-port design
  • High impact, U.V. resistant polypropylene handle
  • Spears® single O-ring safe-T-Shear® stem design
  • EPDM O-rings
  • Sizes 1/2" - 4" pressure rated to 150 psi @ 73°F
  • NSF® certified for potable water use
  • Assembled with silicone-free, water soluble lubricant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Length
5-1/8 in
Pressure Class
150#
Pressure - Maximum
150 psi
Valve Size
2 in
Weight
1.11 lb
Characteristics & Features
Handle Material
Polypropylene
Material
Plastic, Rubber
Material Type
EPDM, PVC
Valve Body Material
PVC
Valve Body Style
Ball
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
40
Warranty & Product Information
ASTM
ASTM D-1784
BAA Compliant
Yes
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water
UPC
054211027325