2 PVC SHORT REPAIR COUPLING SPIGOTXSOC
2 PVC SHORT REPAIR COUPLING SPIGOTXSOC
Frequently Purchased Together
Product Details
Product Details
- ASTM D1784
- NSF® Certified for use in Potable Water Applications
- Made in the U.S.A.
Documents
Specifications
- ASTM:
- D1784
- Application:
- Irrigation
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Repair Coupling
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Origin:
- Domestic
- Weight:
- 1.1960 lb