This product requires certification to purchase.

2 S80 CPVC SOCXSOC 22-1/2 Elbow

Spears® Manufacturing Company

2 S80 CPVC SOCXSOC 22-1/2 Elbow

  • Fast #
  • Part #S816020C
  • Item #11460502
  • Manufacturer Part #816-020C
4.4 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

2 S80 CPVC SOCXSOC 22-1/2 Elbow

  • Fast #
  • Part #S816020C
  • Item #11460502
  • Manufacturer Part #816-020C
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1440
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ASTM F439
  • NSF® Certified for use in Potable Water Applications
  • Made in the U.S.A.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-439
Application:
Industrial
Color Finish Name:
Grey
Elbow Degree:
22-1/2°
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
Schedule 80
Type:
S816020C
UPC:
054211708385