This product requires certification to purchase.

2 x 12 in. Schedule 80 CPVC TBE Nipple

Spears® Manufacturing Company

2 x 12 in. Schedule 80 CPVC TBE Nipple

  • Fast #
  • Part #S887120C
  • Item #216481
  • Manufacturer Part #887-120C
4.1 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

2 x 12 in. Schedule 80 CPVC TBE Nipple

  • Fast #
  • Part #S887120C
  • Item #216481
  • Manufacturer Part #887-120C
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Injection molded
  • Exceptional chemical and corrosion resistance unlike metal, CPVC fittings never rust, scale or pit and will provide many years of maintenance-free service and extended system life
  • High temperature ratings CPVC thermoplastics can handle fluids at service temperatures up to 200 Deg F allowing a wide range of process applications, including hot corrosive liquids
  • Higher flow capacity smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • Lower installation costs substantially lower material costs than steel alloys or lined steel, combined with lighter weight and ease of installation, can reduce installation costs by as much as 60% over conventional metal systems
  • Lifetime limited warranty
  • Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
12 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Nipple
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM C-177, ASTM D-1784, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-439, ASTM F-441
FM Approved
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
054211245255