This product requires certification to purchase.

3/4 in. FHT x Socket Swivel and PVC Adapter

Spears® Manufacturing Company

3/4 in. FHT x Socket Swivel and PVC Adapter

  • Fast #
  • Part #SF66P
  • Item #449101
  • Manufacturer Part #F-66-P
4.8 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

3/4 in. FHT x Socket Swivel and PVC Adapter

  • Fast #
  • Part #SF66P
  • Item #449101
  • Manufacturer Part #F-66-P
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FGHT
End Connection 2
Socket Weld
End Connections
FGHT x Socket Weld
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
054211139899