3/4 in. Plastic Full Port Socket Weld 150# Ball Valve
3/4 in. Plastic Full Port Socket Weld 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Chemical & corrosion resistant PVC construction
- Economical sealed unit
- Schedule 80 full-port design
- High impact, U.V. resistant polypropylene handle
- Spears® single O-ring safe-T-Shear® stem design
- EPDM O-rings
- Sizes 1/2" - 4" pressure rated to 150 psi @ 73°F
- NSF® certified for potable water use
- Assembled with silicone-free, water soluble lubricant
Documents
Specifications
- ASTM:
- ASTM D-1784
- BAA Compliant:
- Yes
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Material:
- Polypropylene
- Length:
- 2-15/16
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Potable Water
- UPC:
- 054211028032
- Valve Body Material:
- PVC
- Valve Body Style:
- Ball
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.2