This product requires certification to purchase.

3 x Close in. Schedule 80 CPVC TBE Nipple

Spears® Manufacturing Company

3 x Close in. Schedule 80 CPVC TBE Nipple

  • Fast #
  • Part #S889005C
  • Item #459174
  • Manufacturer Part #889-005C
3.9 out of 5 Customer Rating
Brand image
Spears® Manufacturing Company

3 x Close in. Schedule 80 CPVC TBE Nipple

  • Fast #
  • Part #S889005C
  • Item #459174
  • Manufacturer Part #889-005C
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Injection molded
  • Exceptional chemical and corrosion resistance unlike metal, CPVC fittings never rust, scale or pit and will provide many years of maintenance-free service and extended system life
  • High temperature ratings CPVC thermoplastics can handle fluids at service temperatures up to 200 Deg F allowing a wide range of process applications, including hot corrosive liquids
  • Higher flow capacity smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings
  • Lower installation costs substantially lower material costs than steel alloys or lined steel, combined with lighter weight and ease of installation, can reduce installation costs by as much as 60% over conventional metal systems
  • Lifetime limited warranty
  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM C-177, ASTM D-1784, ASTM D-256, ASTM D-2863, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM F-439, ASTM F-441
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Nipple
Length:
2-5/8 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80
UPC:
054211124840